Learn More
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns
Shop All Thermo Scientific ProductsBeschreibung
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
- Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Long lifetime
- Excellent inertness
- Equivalent to USP G43 phase
- Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB
Recommended for:
- Alcohols
- Volatile organics
- Oxygenates
- Residual solvents
Spezifikation
Spezifikation
| Max. Temperature | 260/280°C |
| Diameter (Metric) | 0.32 mm |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | TraceGOLD™ TG-1301 MS |
| USP Type | G43 |
| For Use With (Application) | ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Polarity | Mid-Polar |
| Description | 0.25 um Thickness; 0.32 mm ID; 60 m Length |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.