missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns

Product Code. 10574685 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10574685

missing translation for 'mfr': Thermo Scientific™ 260902860

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns feature a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

  • Mid-polarity phase (14% cyanopropylphenyl, 86% dimethyl polysiloxane)
  • Fully characterized for long-term reproducibility, column-to-column consistency and low bleed
  • Optimal for confirmation analysis
  • Equivalent to USP G46 phase
  • Similar to: Rtx-1701, DB-1701, HP-1701, SPB-1701, VF-1701, CP-Sil 19 CB

Recommended for:

Alcohols

Pesticides

Oxygenates

PCB cogeners

Aroclor mixes

TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 260/280°C
Diameter (Metric) 0.53 mm
Diameter (Metric) Inner 0.53 mm
Stationary Phase TraceGOLD™ TG-1701 MS
USP Type G46
For Use With (Application) GC/MS for Alcohols, GC/MS for Pesticides, GC/MS for Oxygenates, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 1umthickness; 0.53mm ID; 15m length

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.