Learn More
Thermo Scientific™ TraceGOLD TG-17MS GC Columns
Use these columns for GCMS applications that require more polarity than a 5% phenyl column.
Brand: Thermo Scientific™ 26089-2120
Code : 16
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.
- Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
- Ideal for confirmational analysis
- Excellent inertness for active compounds such as pesticides
- Very low bleed ideal for analysis by GCMS
- Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB
Recommended for:
- Pesticides and herbicides
- Rosin acids
- Phthalate esters
- Triglycerides
- Sterols
Specifications
0.32 mm | |
0.32 mm | |
300/320°C | |
0.5 μm | |
Mid-Polar |
G43 | |
TraceGOLD™ TG-17 MS | |
GC/MS for Pesticides and Herbicides, GC/MS for Rosin Acids, GC/MS for Phthalate Esters, GC/MS for Triglycerides, GC/MS for Sterols | |
15 m | |
0.5um thickness; 0.32mm ID; 15m length |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.