missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-17MS GC Columns

Product Code. 10764837 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10764837 30 m 0.32 mm 0.5 μm Each
10648915 10 m 0.1 mm 0.1 μm Each
10311315 15 m 0.25 mm 0.25 μm Each
10487904 15 m 0.32 mm 0.25 μm Each
10497904 30 m 0.25 mm 0.25 μm Each
10723877 30 m 0.32 mm 0.25 μm Each
10219714 30 m 0.53 mm 0.25 μm Each
10732537 15 m 0.25 mm 0.5 μm Each
10147374 15 m 0.32 mm 0.5 μm Each
10698715 15 m 0.53 mm 0.5 μm Each
10650256 30 m 0.25 mm 0.5 μm Each
10300835 30 m 0.53 mm 0.5 μm Each
10279414 15 m 0.25 mm 1 μm Each
10620826 15 m 0.32 mm 1 μm Each
10076114 15 m 0.53 mm 1 μm Each
10703107 30 m 0.25 mm 1 μm Each
10703297 30 m 0.32 mm 1 μm Each
10127704 30 m 0.53 mm 1 μm Each
10774837 15 m 0.53 mm 1.5 μm Each
10177614 30 m 0.53 mm 1.5 μm Each
12967131 60 m 0.25 mm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10764837 Supplier Thermo Scientific™ Supplier No. 260892240
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use these columns for GCMS applications that require more polarity than a 5% phenyl column.

Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.

  • Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
  • Ideal for confirmational analysis
  • Excellent inertness for active compounds such as pesticides
  • Very low bleed ideal for analysis by GCMS
  • Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB

Recommended for:

  • Pesticides and herbicides
  • Rosin acids
  • Phthalate esters
  • Triglycerides
  • Sterols
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Triglycerides Analysis, GC/MS for Rosin Acids, GC/MS for Phthalate Esters, GC/MS for Triglycerides, GC/MS for Sterols
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 0.5 um Thickness; 0.32 mm ID; 30 m Length
Diameter (Metric) 0.32 mm
USP Type G43
Stationary Phase TraceGOLD™ TG-17 MS
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Max. Temperature (Metric) 300/320°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.