missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-17MS GC Columns

Product Code. 10774837 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10774837

Brand: Thermo Scientific™ 260893340

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these columns for GCMS applications that require more polarity than a 5% phenyl column.

Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.

  • Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
  • Ideal for confirmational analysis
  • Excellent inertness for active compounds such as pesticides
  • Very low bleed ideal for analysis by GCMS
  • Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB

Recommended for:

  • Pesticides and herbicides
  • Rosin acids
  • Phthalate esters
  • Triglycerides
  • Sterols
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 300/320°C
Diameter (Metric) 0.53 mm
Diameter (Metric) Inner 0.53 mm
Stationary Phase TraceGOLD™ TG-17 MS
USP Type G43
For Use With (Application) GC/MS for Pesticides and Herbicides, GC/MS for Rosin Acids, GC/MS for Phthalate Esters, GC/MS for Triglycerides, GC/MS for Sterols
Film Thickness 1.5 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 1.5um thickness; 0.53mm ID; 15m length

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.