missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-200MS GC Columns

Product Code. 10016604 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Unit Size
10016604 30 m 0.25 mm 1 μm Each
15810900 60 m 0.32 mm 0.25 μm Each
10734647 30 m 0.25 mm 0.25 μm Each
10524875 30 m 0.32 mm 0.25 μm Each
10628525 30 m 0.25 mm 0.5 μm Each
10504115 30 m 0.32 mm 0.5 μm Each
10743117 30 m 0.32 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10016604 Supplier Thermo Scientific™ Supplier No. 260842960
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resolve compounds that phenyl and cyano phases cannot using a low-bleed GC column with an exceptionally inert phase.

Resolve compounds that phenyl and cyano phases cannot using the Thermo Scientific™ TraceGOLD™ TG-200MS GC Column. The TraceGOLD TG-200MS column has an exceptionally inert phase with selectivity and elution order optimized for difficult separations.

Engineered for Superior Performance
  • Polar phase, trifluoropropylmethyl polysiloxane solid phase to resolve compounds that phenyl and cyano phases cannot
  • Outstanding thermal stability and low bleed
  • Suitable for use with sensitive detectors including electrochemical detectors, nitrogen phosphorus detectors and mass spectrometers
  • Appropriate for use as a confirmation GC column
Applications:
  • Solvents
  • Fluorocarbons
  • Alcohols and ketones
  • Silanes
  • Glycols
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results, and the low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Solvents
  • Fluorocarbons
  • Alcohols and ketones
  • Silanes
  • Glycols
  • Alternative Uses:
  • Herbicides
  • Organochlorine pesticides
  • Phenols
  • Similar To:
  • Rtx™-200MS
  • DB-200
  • DB-210
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Silanes Analysis, ECD, NPD, and GC/MS for Fluorocarbons, ECD, NPD, and GC/MS for Alcohols and Ketones, ECD, NPD, and GC/MS for Silanes, ECD, NPD, and GC/MS for Glycols
Film Thickness 1 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 1 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric) 0.25 mm
USP Type G6
Stationary Phase TraceGOLD™ TG-200 MS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 320/340°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.