missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-225MS GC Columns

Product Code. 10704837 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10704837 30 m 0.25 mm 0.25 μm Each
10575435 15 m 0.25 mm 0.25 μm Each
10712537 15 m 0.32 mm 0.25 μm Each
10209614 30 m 0.32 mm 0.25 μm Each
10714837 30 m 0.53 mm 0.25 μm Each
10350825 60 m 0.25 mm 0.25 μm Each
10506385 15 m 0.25 mm 0.5 μm Each
10703687 15 m 0.32 mm 0.5 μm Each
10713687 15 m 0.53 mm 0.5 μm Each
10219664 30 m 0.25 mm 0.5 μm Each
10108094 30 m 0.32 mm 0.5 μm Each
10585435 30 m 0.53 mm 0.5 μm Each
10555625 60 m 0.25 mm 0.5 μm Each
10381545 60 m 0.32 mm 0.5 μm Each
10391545 60 m 0.53 mm 0.5 μm Each
10361405 15 m 0.32 mm 1 μm Each
10744457 15 m 0.53 mm 1 μm Each
10458104 30 m 0.32 mm 1 μm Each
10754457 30 m 0.53 mm 1 μm Each
10361025 60 m 0.32 mm 1 μm Each
10117384 60 m 0.53 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10704837 Supplier Thermo Scientific™ Supplier No. 260831420
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve higher thermal stability and increased efficiency using these columns.

Achieve higher thermal stability and increased efficiency using the Thermo ScientificTM TraceGOLDTM TG-225MS GC Columns.

Engineered for Superior Performance

  • Polar phase, 50% cyano propylmethyl/50% phenylmethyl polysiloxane
  • Innovative deactivation process for siloxane to reduce tailing and improves efficiency over comparable columns
  • Equivalent to USP G7, G19 phases


Applications:

  • Fatty acid methyl esters (FAMEs)
  • Carbohydrates
  • Sterols
  • Flavor compounds


A Leap Forward in Column Performance with Low Bleed and Superior Inertness

  • This low-bleed, stable column produces consistent results, and the low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.


Recommended For:

  • Alditol acetates (sugars)
  • FAMEs
  • Alternative Uses:
  • Ketones
  • Similar To:
  • Rtx™-225
  • DB-225
  • HP-225
  • SPB™-225
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Sterols Analysis, GC/MS for Carbohydrates, GC/MS for Sterols, GC/MS for Flavor Compounds
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Description 0.25 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric) 0.25 mm
USP Type G7, G19
Stationary Phase TraceGOLD™ TG-225 MS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 220/240°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.