Läs mer
Thermo Scientific™ TraceGOLD TG-35MS GC Columns
Handla allt Thermo Scientific ProdukterBeskrivning
Thermo Scientific™ TraceGOLD TG-35MS Columns offers a higher phenyl content providing useful elution order and retention time changes.
- Mid-polarity phase, 35% diphenyl/65% dimethyl polysiloxane
- Equivalent to USP G42 phase
- Similar to Rtx™-35, BD-35, HP-35, SPB-35, SPB-608
Recommended for:
- Organochlorine pesticides and herbicides
- Pharmaceuticals
- PCB cogeners
- Aroclor mixes
- Sterols
- Rosin acids
- Phthalate esters
Specifikationer
Specifikationer
| Max. Temperature | 300/320°C |
| Diameter (Metric) | 0.53 mm |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | TraceGOLD™ TG-35 MS |
| USP Type | G42 |
| For Use With (Application) | GC/MS for Organochlorine Pesticides and Herbicides, GC/MS for Pharmaceuticals, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes, Sterols, Rosin Acids, and Phthalate Esters |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Polarity | Mid-Polar |
| Description | 3um thickness; 0.53mm ID; 30m length |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.