missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-35MS GC Columns

Product Code. 10639295 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10639295

Brand: Thermo Scientific™ 260942120

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these columns for a higher phenyl content that provides useful elution order and retention time changes.

Thermo Scientific™ TraceGOLD TG-35MS Columns offers a higher phenyl content providing useful elution order and retention time changes.

  • Mid-polarity phase, 35% diphenyl/65% dimethyl polysiloxane
  • Equivalent to USP G42 phase
  • Similar to Rtx™-35, BD-35, HP-35, SPB-35, SPB-608

Recommended for:

  • Organochlorine pesticides and herbicides
  • Pharmaceuticals
  • PCB cogeners
  • Aroclor mixes
  • Sterols
  • Rosin acids
  • Phthalate esters
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 300/320°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Stationary Phase TraceGOLD™ TG-35 MS
USP Type G42
For Use With (Application) GC/MS for Organochlorine Pesticides and Herbicides, GC/MS for Pharmaceuticals, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes, Sterols, Rosin Acids, and Phthalate Esters
Film Thickness 0.5 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 0.5 um Thickness; 0.32 mm ID; 15 m Length

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.