missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns

Product Code. 11521174 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
30 m
40 m
60 m
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.15 μm
0.18 μm
0.25 μm
0.33 μm
0.5 μm
1 μm
1.5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11521174

Brand: Thermo Scientific™ 260965800

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.

Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.

  • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
  • Designed for low bleed and outstanding inertness
  • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5
  • Recommended for:

  • GC/MS applications using ion-trap systems
  • Polycyclic aromatics
  • Hydrocarbons including chlorinated hydrocarbons
  • Phthalates
  • Phenols
  • Amines
  • Organophosphates
  • TRUSTED_SUSTAINABILITY

    Specifications

    Max. Temperature 330/350°C
    Diameter (Metric) 0.18 mm
    Diameter (Metric) Inner 0.18 mm
    Product Line TraceGOLD
    Stationary Phase TraceGOLD™ TG-5 SilMS
    USP Type G27, G36
    For Use With (Application) GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
    Film Thickness 0.18 μm
    Length (Metric) 40 m
    Polarity Low-Polar
    Correzione del contenuto del prodotto

    Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

    Titolo del prodotto

    Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

    Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato