missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard

Product Code. 11890443 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Particle Size:
0.25 μm
0.5 μm
Includes:
10 m SafeGuard
5 m SafeGuard
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Particle Size Includes unitSize
11890443 15 m 0.25 mm 0.25 μm 10 m SafeGuard Each
11830453 30 m 0.32 mm 0.5 μm 5 m SafeGuard Each
11800453 30 m 0.25 mm 0.25 μm 10 m SafeGuard Each
11810453 30 m 0.25 mm 0.25 μm 5 m SafeGuard Each
11820453 30 m 0.25 mm 0.5 μm 5 m SafeGuard Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11890443 Supplier Thermo Scientific™ Supplier No. 260961301
Add to basket
Add to basket
This item is not returnable. View return policy

The Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.

Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.

Using a guard column with a TraceGOLD TG-5SILMS GC column will lead to greater consistency in results over a longer period of time.

  • With integrated SafeGUARD
  • Available in a range of phases
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Low-Polar
Includes 10 m SafeGuard
Diameter (Metric) 0.25 mm
USP Type G27, G36
Stationary Phase TraceGOLD™ TG-5 SILMS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 330/350°C
Temperature Range (Metric) -60°C to +350°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.