missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-ALC Plus GC Column

Product Code. 15284533 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Film Thickness unitSize
15284533 0.53 mm 3 μm Each
15274533 0.32 mm 1.8 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15284533 Supplier Thermo Scientific™ Supplier No. 260633960
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-ALC GC Column.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
TRUSTED_SUSTAINABILITY

Specifications

Film Thickness 3 μm
Length (Metric) 30 mm
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.