missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-ALC1 GC Columns

Product Code. 13436846 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.32 mm
0.53 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
13436846 0.32 mm Each
13446846 0.53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13436846 Supplier Thermo Scientific™ Supplier No. 260743390
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Analyze blood alcohols with this ultra-low bleed column for enhanced sensitivity and reproducibility

Analyze blood alcohols with enhanced sensitivity and reproducibility using the Thermo Scientific™ TraceGOLD™ TG-ALC Plus I Columns.

Redefining Your Expectations for GC:
  • Low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity.
  • Fast analysis time facilitates full separation of blood alcohols.
  • Highly inert phase ensures excellent peak shape and sensitivity.
  • Applications
  • Blood alcohol analysis
  • Abused inhalant anesthetics
  • γ-hydroxybutyrate (GHB)
  • γ-butyrolactone (GBL)
  • Glycols
  • Common industrial solvents
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
  • Proprietary phase facilitates analysis of difficult-to-analyze compounds
Similar To:
  • Rtx™ BAC Plus 1
  • Rtx™ BAC Plus 2
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC-MS or TG-ALC Plus II dual column confirmation when using GC-FID
Film Thickness 1.8 μm
Length (Metric) 30 m
Description TraceGOLD TG-ALC PLUS I GC Column, 30 m X 0.32 mm X 1.8 μm
Diameter (Metric) 0.32 mm
Stationary Phase TG-ALC Plus I
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Max. Temperature (Metric) 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.