missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-Contaminants GC Columns

Product Code. 17894971 Shop All Thermo Scientific Products
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Length (Metric):
15 mm
missing translation for 'unitSize':
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) missing translation for 'unitSize'
17894971 15 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 17894971 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 260560350
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Perform fast, highly sensitive analysis of multi-class contaminants with Thermo Scientific™ TraceGOLD™ TG-Contaminants GC columns.

Perform fast analysis of multi-class contaminants including pesticides, PCB, PAHs, and PBDE with Thermo Scientific™ TraceGOLD™ TG-Contaminants GC columns. These highly inert capillary columns combine thermal stability with a unique selectivity to ensure excellent chromatographic peak shapes and sensitivity.

Key Benefits

  • Perform multi-class contaminant analysis on one column
  • Optimized efficiency and selectivity for high throughput
  • Robust with a maximum temperature of 360°C
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Stationary Phase Proprietary (TraceGold TG-Contaminants)
For Use With (Application) Multi-class Contaminant Analysis
Film Thickness 0.10 μm
Length (Metric) 15 mm
Description TraceGOLD TG-Contaminants GC Column, 15 m X 0.25 mm X 0.10 μm
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.