missing translation for 'onlineSavingsMsg'
Läs mer

Thermo Scientific™ TraceGOLD™ TG-OCP I and II GC Columns

Produktkod. 11501134 Handla allt Thermo Scientific Produkter
Klicka för att se tillgängliga alternativ
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric):
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.14 μm
0.18 μm
0.2 μm
0.25 μm
0.32 μm
0.5 μm
Stationary Phase:
TraceGOLD™ TG-OCP I
TraceGOLD™ TG-OCP II
Förpackningsstorlek:
Each
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 11501134

Brand: Thermo Scientific™ 260782250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Analyze organochlorine pesticides and herbicides with ultra low bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility.

Analyze organochlorine pesticides and herbicides with ultralow bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility using Thermo Scientific™ TraceGOLD™ TG-OCP I and TG-OCP II gas chromatography columns.

A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • This low-bleed, stable column produces consistent results; the low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends the interval between scheduled maintenance, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefining Your Expectations for Gas Chromatography:
  • Low bleed with excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Fast analysis time to facilitate full separation of chlorinated pesticides
  • Ideal for U.S. EPA methods 8081, 608 and CLP
Proprietary Formulation Facilitates Analysis of Difficult Compounds:
  • The acidic nature of the silanol groups prevalent within many GC columns can result in the adsorption of basic compounds, which frequently leads to peak tailing.
  • In TraceGOLD GC columns, basic functional groups are bonded onto the column surface to reduce the effects of tailing and improve run-to-run reproducibility and sensitivity.
Recommended Use:
  • Organochlorine pesticides
  • Herbicides
Similar To:
  • Rtx™-CLPesticides
  • Rtx™-CLPesticides2
TRUSTED_SUSTAINABILITY

Specifikationer

Max. Temperature 340°C
Diameter (Metric) 0.53 mm
Diameter (Metric) Inner 0.53 mm
Stationary Phase TraceGOLD™ TG-OCP I
For Use With (Application) GC/MS for Organochlorine Pesticides, GC/MS for Herbicides
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Non-Polar
Description 30m x 0.53mm x 0.50um

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.