missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-OCP I and II GC Columns

Product Code. 11541124 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric):
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.14 μm
0.18 μm
0.2 μm
0.25 μm
0.32 μm
0.5 μm
Stationary Phase:
TraceGOLD™ TG-OCP I
TraceGOLD™ TG-OCP II
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Film Thickness Stationary Phase unitSize
11541124 30 m 0.25 mm 0.25 μm TraceGOLD™ TG-OCP I Each
11521124 10 m 0.1 mm 0.1 μm TraceGOLD™ TG-OCP I Each
11531124 15 m 0.25 mm 0.25 μm TraceGOLD™ TG-OCP I Each
11561124 60 m 0.25 mm 0.25 μm TraceGOLD™ TG-OCP I Each
11591124 30 m 0.32 mm 0.5 μm TraceGOLD™ TG-OCP I Each
11501134 30 m 0.53 mm 0.5 μm TraceGOLD™ TG-OCP I Each
11511134 30 m 0.32 mm 0.32 μm TraceGOLD™ TG-OCP I Each
11521134 20 m 0.18 mm 0.18 μm TraceGOLD™ TG-OCP I Each
11511114 15 m 0.32 mm 0.25 μm TraceGOLD™ TG-OCP II Each
11521114 30 m 0.32 mm 0.25 μm TraceGOLD™ TG-OCP II Each
11541114 30 m 0.32 mm 0.5 μm TraceGOLD™ TG-OCP II Each
11551114 20 m 0.18 mm 0.14 μm TraceGOLD™ TG-OCP II Each
11571114 60 m 0.25 mm 0.2 μm TraceGOLD™ TG-OCP II Each
11581114 30 m 0.25 mm 0.2 μm TraceGOLD™ TG-OCP II Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11541124 Supplier Thermo Scientific™ Supplier No. 260781420
 Restricted Item
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Analyze organochlorine pesticides and herbicides with ultra low bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility.

Analyze organochlorine pesticides and herbicides with ultralow bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility using Thermo Scientific™ TraceGOLD™ TG-OCP I and TG-OCP II gas chromatography columns.

A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • This low-bleed, stable column produces consistent results; the low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends the interval between scheduled maintenance, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefining Your Expectations for Gas Chromatography:
  • Low bleed with excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Fast analysis time to facilitate full separation of chlorinated pesticides
  • Ideal for U.S. EPA methods 8081, 608 and CLP
Proprietary Formulation Facilitates Analysis of Difficult Compounds:
  • The acidic nature of the silanol groups prevalent within many GC columns can result in the adsorption of basic compounds, which frequently leads to peak tailing.
  • In TraceGOLD GC columns, basic functional groups are bonded onto the column surface to reduce the effects of tailing and improve run-to-run reproducibility and sensitivity.
Recommended Use:
  • Organochlorine pesticides
  • Herbicides
Similar To:
  • Rtx™-CLPesticides
  • Rtx™-CLPesticides2
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Herbicides Analysis, GC/MS for Herbicides
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Non-Polar
Description 30 m x 0.25 mm x 0.25 μm
Diameter (Metric) 0.25 mm
Stationary Phase TraceGOLD™ TG-OCP I
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 340°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.