missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-PBDE GC Columns

Product Code. 15938997 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15938997 15 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15938997 Supplier Thermo Scientific™ Supplier No. 260610350
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use TraceGOLD TG-PBDE GC Columns for fast analysis of polybrominated diphenyl ethers (PBDEs) with high BDE-209 response.

Use Thermo Scientific TraceGOLD™ TG-PBDE GC Columns for fast analysis of polybrominated diphenyl ethers (PBDEs) with high BDE-209 response. This column is ideal for use with U.S. EPA method 1614. Key benefits of this columns include:

  • Fast Analysis of PBDE
  • Excellent separation of BDE-49 and BDE-71 exceeds US EPA method 1614 resolution criteria
  • Unique treatment gives high BDE-209 response
  • High thermal stability—maximum temperatures up to 360°C

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.25 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-PBDE
Film Thickness 0.1 μm
Length (Metric) 15 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.