missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-VMS GC Columns

Product Code. 11521154 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 m
30 m
40 m
60 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11521154 30 m 0.25 mm Each
11531154 60 m 0.25 mm Each
11541154 30 m 0.32 mm Each
11551154 60 m 0.32 mm Each
11561154 30 m 0.53 mm Each
11571154 60 m 0.53 mm Each
11591154 20 m 0.18 mm Each
11501164 40 m 0.18 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11521154 Supplier Thermo Scientific™ Supplier No. 260803320
 Restricted Item
Estimated Shipment: 27-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Method 8260B
  • Similar to Rtx-VMS

Recommended for:

  • Volatile organic pollutants
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8260B Compounds
Film Thickness 1.4 μm
Length (Metric) 30 m
Polarity Non-Polar
Diameter (Metric) 0.25 mm
Stationary Phase TraceGOLD™ TG-VMS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.