missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD TG-VMS GC Columns
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
20 m
30 m
40 m
60 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
Description
Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.
- Proprietary stationary phase
- Optimized dimensions for analysis of volatile organic pollutants
- Ideally suited for US EPA Method 8260B
- Similar to Rtx-VMS
Recommended for:
- Volatile organic pollutants
Specifications
Specifications
| Max. Temperature | 260°C |
| Diameter (Metric) | 0.25 mm |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TraceGOLD |
| Stationary Phase | TraceGOLD™ TG-VMS |
| For Use With (Application) | Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8260B Compounds |
| Film Thickness | 1.4 μm |
| Length (Metric) | 60 m |
| Polarity | Non-Polar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction