missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-VMS GC Columns

Product Code. 11551154 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
20 m
30 m
40 m
60 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11551154

Brand: Thermo Scientific™ 260803410

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Method 8260B
  • Similar to Rtx-VMS

Recommended for:

  • Volatile organic pollutants
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 260°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-VMS
For Use With (Application) Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8260B Compounds
Film Thickness 1.8 μm
Length (Metric) 60 m
Polarity Non-Polar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.