missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns with SafeGuard

Product Code. 11870443 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
Diameter (Metric):
0.25 mm
0.32 mm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) unitSize
11870443 30 m 0.25 mm Each
11880443 30 m 0.32 mm Each
2 options
This item is not returnable. View return policy

Product Code. 11870443

Brand: Thermo Scientific™ 260881421

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Produce consistent results with this low-bleed, stable column produces.

Produce consistent results with this low-bleed, stable column produces. The Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Column with SafeGuard offers extended analytical column life without a compromise in performance.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.25 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-WAXMS
USP Type G14, G15, G16, G20, G39
For Use With (Application) GC/MS
Particle Size 0.25 μm
Temperature Range 40°C°C to 260°C
Length (Metric) 30 m

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.