missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT TG-BOND S GC Columns

Product Code. 10056124 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric):
0.32 mm
0.53 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10056124 15 m 0.32 mm Each
10299274 30 m 0.32 mm Each
10690056 15 m 0.53 mm Each
10118094 30 m 0.53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10056124 Supplier Thermo Scientific™ Supplier No. 260066000
Add to basket
Add to basket
This item is not returnable. View return policy

Choose this mid-polarity PLOT column with essentially no particle release for consistent, reproducible analysis of non-polar and polar compounds.

For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND S GC columns deliver high performance and unsurpassed stability. The columns use a midpolarity divinylbenzene 4-vinylpyridine solid phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Nonpolar and polar compounds
Similar To:
  • CP-PoraPLOT S
  • Supel-G45
  • Rt™-S-BOND
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC for Non-Polar and Mid-Polar Compounds
Film Thickness 10 μm
Length (Metric) 15 m
Polarity Mid-Polar
Diameter (Metric) 0.32 mm
Stationary Phase TracePLOT™ TG-BOND S
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) Up to 200°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.