missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Assure Series High Performance Manual Defrost Flammable Materials Freezer

Product Code. 32237156 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
220 V
Certifications/Compliance:
CE, cULus, NSF 456, Prop 65, REACH
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Certifications/Compliance Unit Size
32237156 220 V CE, cULus, NSF 456, Prop 65, REACH Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32237156 Supplier Thermo Scientific™ Supplier No. TSX22520HV
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers.

Thermo Scientific™ TSX HP Assure Flammable Materials Storage models are designed for laboratories requiring cold storage aligned to specialized safety and application needs. Purpose-built configurations help support the storage of compatible flammable materials while eliminating the need to adapt general-purpose laboratory refrigerators or freezers. Built on the trusted TSX platform, these models combine dependable performance, compliance confidence, and value for specialized laboratory workflows.

Purpose-built for specialized laboratory storage

  • Designed for specialized laboratory workflows involving the storage of compatible flammable materials
  • Designed to meet stringent U.S. Pharmacopeia (USP) standards for drug storage as well as NFPA safety provisions for the storage of flammable liquids
  • Listed by UL as a special-purpose freezer intended for flammable material storage in accordance with NFPA 45 and NFPA 70
  • Purpose-built configurations help eliminate the need to adapt general-purpose laboratory refrigerators or freezers for specialized applications
  • Built on the trusted Thermo Scientific™ TSX platform to deliver dependable performance for specialized laboratory workflows

Designed to protect valuable laboratory materials

  • Purpose-built system design helps maintain dependable temperature performance for compatible flammable materials
  • Variable-speed compressor technology continuously adapts cooling performance based on laboratory demand while maintaining stable temperature control
  • Designed to support specialized laboratory applications requiring dependable cold storage and long-term reliability
  • Built on the trusted TSX platform for performance, compliance confidence, and value

Designed for confidence at the point of use

  • Modern touchscreen interface simplifies daily operation, configuration, and status review
  • Onboard data logging with USB download provides convenient access to temperature records for monitoring and documentation
  • Intuitive controls support faster training, easier setup, and greater confidence during routine operation
  • Designed to simplify monitoring and documentation without adding complexity to laboratory workflows

Compliance-ready cold storage

  • Designed to support specialized laboratory applications with compliance confidence
  • Listed by UL as a special-purpose freezer intended for flammable material storage in accordance with NFPA 45 and NFPA 70
  • cULus or CE listed, as appropriate by voltage and region
  • REACH compliant
  • RoHS compliant
  • Proposition 65 compliant
  • WEEE compliant

Sustainable by design

  • Variable-speed compressor technology helps reduce energy consumption while maintaining stable temperature performance
  • Designed to support compliance with applicable European Union F-Gas regulations and the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
  • Designed to help laboratories reduce energy consumption without compromising sample protection or performance

Built for today's laboratory

  • Supports laboratories requiring dedicated storage solutions for compatible flammable materials
  • Combines trusted TSX performance with improved usability, strong value, and product availability aligned to the pace of modern laboratory work
  • Designed to deliver the performance, compliance confidence, availability, and value laboratories expect

Services and support

  • Compatible with Thermo Fisher Scientific service offerings including preventive maintenance, calibration, qualification, temperature mapping, and regulatory assurance services
  • Service availability may vary by region; contact your Thermo Fisher Scientific representative for details
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 25 cu.ft
Capacity (Metric) 698 L
Temperature Range -25° to -15°C
Door Style Solid
No. of Doors 1
Exterior Finish Powder-coated Steel
Certifications/Compliance CE, cULus, NSF 456, Prop 65, REACH
Style Upright
Control Type Touch Screen
Defrost Manual
Lighting LED
Dimensions (D x W x H) Interior 756 x 640 x 1460 mm
Dimensions (L x W x H) Exterior 950 x 811 x 1979 mm
Access Security Key Lock
Plug Type CEE 7/7
Voltage 220 V
Frequency 50/60Hz
Compressor V-drive
Weight (English) 441 lb.
Weight (Metric) 200 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.