missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific TubeRoller Tilting Tube and Bottle Roller

Product Code. 15435433
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15435433 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15435433 Supplier Benchmark Scientific Supplier No. R3005E
  • ONLINE EXCLUSIVE PRICE
    1088.52 €
    899.24 € / Pack of 1
    Save 189.28 €
    17% Off
View all promotions
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The TubeRoller provides thorough, yet gentle mixing of samples in a variety of containers including Vacutainer™ tubes, bottles, test tubes and roller bottles. One end of the TubeRoller is elevated to create a wave motion which provides more thorough mixing.

  • Gentle rolling motion
  • Smooth, 5° tilt
  • Provides homogeneous mixing
  • One raised end produces wave-like action for thorough mixing
  • Accepts tubes and bottles with diameters ranging from 8 to 200 mm
  • Designed for research labs, clinical labs, and doctor’s offices

Specifications

Rotating Angle ±5°
Speed Range 38 rpm
Voltage 230 V
Wattage 50 W
Frequency 50 Hz
Material Powder-coated Aluminum
Height (English) 3.5 in.
Height (Metric) 9 cm
Length (English) 18 in.
Length (Metric) 45 cm
Width (English) 7 in.
Width (Metric) 18 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Model TubeRoller
Humidity Range >80%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.