missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG TubeSpin™ Bioreactor

Product Code. 17251766
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
600 mL
Product Type:
Conical, Filter screw cap
Filter Screw Cap
Round, Filter screw cap
Unit Size:
Pack of 1000
Pack of 180
Pack of 800
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Product Type Unit Size
17251766 600 mL Conical, Filter screw cap Pack of 1000
17205426 50 mL Round, Filter screw cap Pack of 180
15385977 15 mL Filter Screw Cap Pack of 800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17251766 Supplier TPP Techno Plastic Products AG Supplier No. 80600
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TubeSpin™ Bioreactor, suspension cells

  • TPP TubeSpin™ Bioreactors have proven their advantages in large scale screening and optimizing of suspension cell system process development.
  • The important parameters for the production upscaling can be evaluated with small amounts maximizing the number of parallel experiments at the same time. This lowers the costs and increases the efficiency of the process
  • TubeSpin™ Bioreactor 15: working volume 1 - 15 mL, conical or round bottom, filter cap
  • TubeSpin™ Bioreactor 50: working volume 1 - 35 mL, conical or round bottom, filter cap
  • TubeSpin™ Bioreactor 450: working volume up to approx. 300 ml, conical bottom, filter cap, additional replacement cap available: solid #87355, filter #87356
  • TubeSpin™ Bioreactor 600: working volume up to approx. 400 ml, conical bottom, filter cap, additional replacement cap available: solid #87355, filter #87356
  • Filter cap with partly 5 different openings (A, B, C, D, E) or 10 equal openings
  • Fit standard centrifuge apparatus
  • Matching adapter plates for shakers for cultivation of suspension cells available

Specifications

Capacity (Metric) 600 mL
Material Polypropylene
Disposable Single-use
Product Type Conical, Filter screw cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.