missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Tungsten Carbide Grinding Balls

Product Code. 10473802 Shop All Retsch Products
Change view
Click to view available options
For Use With (Equipment):
MM 200 and MM 301
MM 200 and MM 400
Planetary Ball Mill PM 400
Reaction Vials
Diameter (Metric):
3 mm
4 mm
5 mm
7 mm
10 mm
12 mm
15 mm
20 mm
30 mm
40 mm
Unit Size:
Each
Pack of 200
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) Unit Size
10473802 MM 200 and MM 400 15 mm Each
10024751 Reaction Vials 3 mm Pack of 200
10166641 Reaction Vials 4 mm Pack of 200
10166451 Planetary Ball Mill PM 400 40 mm Each
10509331 Planetary Ball Mill PM 400 30 mm Each
10298510 Planetary Ball Mill PM 400 20 mm Each
10416811 Planetary Ball Mill PM 400 10 mm Each
10401351 MM 200 and MM 301 7 mm Each
10569901 MM 200 and MM 301 12 mm Each
10512111 MM 200 and MM 301 5 mm Each
10156641 Reaction Vials 5 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10473802 Supplier RETSCH Supplier No. 05.368.0110
  • ONLINE EXCLUSIVE PRICE
    181.00 €
    157.65 € / Pack of 1
    Save 23.35 €
    12% Off
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Grinding Balls
Diameter (Metric) 15 mm
For Use With (Equipment) MM 200 and MM 400
Material Tungsten Carbide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.