missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reduction of consumable-related carbon footprint in the lab
- Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
- Unique laser-engraved optical guiding grid and OptiTrack matrix for quick orientation when pipetting manually
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample
- Exceptionally solid, torque- and heat-resistant polycarbonate frame: No warping, bending or breaking during heat incubation or centrifugation
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
- Available with barcode (upon request)
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Array | 8 x 12 |
| Product Line | Eppendorf |
| Color | Colorless |
| Product Type | BioBased PCR Plates |
| Skirt Style | Semi-skirted |
| Material | Polypropylene, Polycarbonate |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Conical Bottom (V-well) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
