missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Two-tone Pastry Crate

Product Code. 17978821
Change view
Click to view available options
Volume (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17978821 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17978821 Supplier Gilac™ Supplier No. G0300501
  • ONLINE EXCLUSIVE PRICE
    26.22 €
    17.33 € / Pack of 1
    Save 8.89 €
    33% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Two-tone Pastry Crate can be stacked and nested by a half turn rotation. Lightweight and easy to grab hold of thanks to integrated handles.

  • 600 x 400 pastry crate.
  • Can be stacked and nested by a half turn rotation.
  • Lightweight crate.
  • Easy to grab hold of thanks to practical, ergonomic integrated handles.
  • Quickly recognisable thanks to the two-tone system.
  • Ivory/Orange

Specifications

Product Type Pastry Crate
Material Polypropylene
Color Ivory, Orange
Dimensions (L x W) 600 x 400 mm
Volume (English) 5.3 gal.
Volume (Metric) 20 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.