missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Bowl Cover With Tape And Steam Indicator Dot

Product Code. 31937741 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
24 in.
48 in.
Unit Size:
Pack of 50
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
31937741 24 in. Pack of 500
31937705 48 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31937741 Supplier Keystone Cleanroom Products Supplier No. 024TWTTSD
  • ONLINE EXCLUSIVE PRICE
    3463.62 €
    2753.59 € / Pack of 500
    Save 710.03 €
    20% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prevent microbial and particulate contamination to critical parts.

  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint free

Specifications

Autoclavable Autoclavable
Closure Type Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 24 in.
Width (English) 24 in.
Product Type Cover
Length (Metric) 60.96 cm
Width (Metric) 60.96 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.