missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave 2X Large Bag
GREENER_CHOICE

Product Code. 17949519 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
28 x 50 in.
34 x 34 in.
36 x 20 in.
36 x 36 in.
36 x 42 in.
36 x 46 in.
38 x 38 in.
40 x 40 in.
44 x 42 in.
46 x 26 in.
48 x 24 in.
48 x 32 in.
48 x 36 in.
48 x 48 in.
48 x 60 in.
50 x 44 in.
50 x 48 in.
50 x 62 in.
60 x 40 in.
60 x 60 in.
64 x 36 in.
64 x 48 in.
70 x 18 in.
72 x 36 in.
Unit Size:
Each
Pack of 100
Pack of 125
Pack of 250
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17949519 48 x 60 in. Each
17718067 70 x 18 in. Pack of 250
17788097 48 x 24 in. Pack of 250
17768107 46 x 26 in. Pack of 250
17768127 48 x 32 in. Pack of 125
17798127 34 x 34 in. Pack of 250
17852041 36 x 20 in. Pack of 250
17768137 36 x 36 in. Pack of 250
17788137 36 x 42 in. Pack of 125
17708147 36 x 46 in. Pack of 125
17738147 48 x 36 in. Pack of 125
17778147 64 x 36 in. Pack of 125
17798147 72 x 36 in. Pack of 125
17718157 38 x 38 in. Pack of 125
17748157 40 x 40 in. Pack of 125
17778157 60 x 40 in. Pack of 125
17738167 44 x 42 in. Pack of 125
17768167 50 x 44 in. Pack of 125
17710378 48 x 48 in. Pack of 125
17708177 50 x 48 in. Pack of 125
17728177 64 x 48 in. Pack of 100
17748177 28 x 50 in. Pack of 125
17583326 60 x 60 in. Pack of 100
17778177 50 x 62 in. Pack of 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 17949519 Supplier Keystone Cleanroom Products Supplier No. BGT2A4860D

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for steam sterilization of large or odd shaped pharmaceutical equipment change parts. Tyvek™ Autoclave Bag is closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Includes Steam Indicator
Material Tyvek
Sterility Non-sterile
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 48 x 60 in.
Length (English) 48 in.
Width (English) 60 in.
Product Type Autoclave Bag
Length (Metric) 121.9 cm
Width (Metric) 152.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.