missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag

Product Code. 17767857 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 1 in.
3 x 2 in.
3 x 2.5 in.
3 x 3 in.
4 x 1 in.
4 x 2 in.
5 x 1 in.
5 x 2 in.
5 x 3 in.
6 x 1 in.
6 x 2 in.
6 x 3 in.
7 x 1 in.
7 x 2 in.
8 x 1 in.
8 x 2 in.
8 x 3 in.
9 x 2 in.
9 x 3 in.
10 x 2 in.
10 x 3 in.
11 x 1 in.
11 x 2 in.
12 x 2 in.
12 x 3 in.
13 x 2 in.
Capacity (English):
3 oz.
4 oz.
5 oz.
6 oz.
7 oz.
7.5 oz.
8 oz.
9 oz.
10 oz.
11 oz.
14 oz.
15 oz.
16 oz.
18 oz.
20 oz.
22 oz.
24 oz.
26 oz.
27 oz.
30 oz.
36 oz.
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (English) Unit Size
17767857 3 x 1 in. 3 oz. Pack of 1000
17777857 4 x 1 in. 4 oz. Pack of 500
17787857 5 x 1 in. 5 oz. Pack of 500
17797857 6 x 1 in. 6 oz. Pack of 500
17707867 7 x 1 in. 7 oz. Pack of 500
17717867 8 x 1 in. 8 oz. Pack of 500
17727867 11 x 1 in. 11 oz. Pack of 500
17737867 3 x 2.5 in. 7.5 oz. Pack of 500
17747867 2 x 2 in. 4 oz. Pack of 500
17757867 3 x 2 in. 6 oz. Pack of 500
17767867 4 x 2 in. 8 oz. Pack of 500
17777867 5 x 2 in. 10 oz. Pack of 500
17797867 6 x 2 in. 10 oz. Pack of 500
17770368 7 x 2 in. 14 oz. Pack of 500
17707877 8 x 2 in. 16 oz. Pack of 500
17717877 9 x 2 in. 18 oz. Pack of 500
17727877 10 x 2 in. 20 oz. Pack of 500
17737877 11 x 2 in. 22 oz. Pack of 500
17757877 12 x 2 in. 24 oz. Pack of 250
17767877 13 x 2 in. 26 oz. Pack of 500
17777877 3 x 3 in. 9 oz. Pack of 500
17787877 5 x 3 in. 15 oz. Pack of 500
17797877 6 x 3 in. 18 oz. Pack of 500
17780368 8 x 3 in. 24 oz. Pack of 500
17707887 9 x 3 in. 27 oz. Pack of 500
17717887 10 x 3 in. 30 oz. Pack of 250
17727887 12 x 3 in. 36 oz. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Product Code. 17767857 Supplier Keystone Cleanroom Products Supplier No. BGT2A0103D10
  • ONLINE EXCLUSIVE PRICE
    5495.00 €
    4504.10 € / Pack of 1000
    Save 990.90 €
    18% Off
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect your filling needles from accidental touching after they are removed from the primary sterilization packaging. These filling needle bags stay in place via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically removed with forceps after the filling needles are set in place, without having to cut, or remove particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 3 x 1 in.
Length (English) 3 in.
Width (English) 1 in.
Product Type Autoclave Bag
Capacity (English) 3 oz.
Capacity (Metric) 88 mL
Length (Metric) 7.6 cm
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.