missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Sterilizers and Autoclaves
- Autoclave Bags, Wraps, and Sleeves
- Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag
Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag
Product Code. 17770368 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 1 in.
3 x 2 in.
3 x 2.5 in.
3 x 3 in.
4 x 1 in.
4 x 2 in.
5 x 1 in.
5 x 2 in.
5 x 3 in.
6 x 1 in.
6 x 2 in.
6 x 3 in.
7 x 1 in.
7 x 2 in.
8 x 1 in.
8 x 2 in.
8 x 3 in.
9 x 2 in.
9 x 3 in.
10 x 2 in.
10 x 3 in.
11 x 1 in.
11 x 2 in.
12 x 2 in.
12 x 3 in.
13 x 2 in.
Capacity (English):
3 oz.
4 oz.
5 oz.
6 oz.
7 oz.
7.5 oz.
8 oz.
9 oz.
10 oz.
11 oz.
14 oz.
15 oz.
16 oz.
18 oz.
20 oz.
22 oz.
24 oz.
26 oz.
27 oz.
30 oz.
36 oz.
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
27 product options available for selection
| Product Code. | Dimensions (L x W) | Capacity (English) | Unit Size |
|---|---|---|---|
| 17770368 | 7 x 2 in. | 14 oz. | Pack of 500 |
| 17767857 | 3 x 1 in. | 3 oz. | Pack of 1000 |
| 17777857 | 4 x 1 in. | 4 oz. | Pack of 500 |
| 17787857 | 5 x 1 in. | 5 oz. | Pack of 500 |
| 17797857 | 6 x 1 in. | 6 oz. | Pack of 500 |
| 17707867 | 7 x 1 in. | 7 oz. | Pack of 500 |
| 17717867 | 8 x 1 in. | 8 oz. | Pack of 500 |
| 17727867 | 11 x 1 in. | 11 oz. | Pack of 500 |
| 17737867 | 3 x 2.5 in. | 7.5 oz. | Pack of 500 |
| 17747867 | 2 x 2 in. | 4 oz. | Pack of 500 |
| 17757867 | 3 x 2 in. | 6 oz. | Pack of 500 |
| 17767867 | 4 x 2 in. | 8 oz. | Pack of 500 |
| 17777867 | 5 x 2 in. | 10 oz. | Pack of 500 |
| 17797867 | 6 x 2 in. | 10 oz. | Pack of 500 |
| 17707877 | 8 x 2 in. | 16 oz. | Pack of 500 |
| 17717877 | 9 x 2 in. | 18 oz. | Pack of 500 |
| 17727877 | 10 x 2 in. | 20 oz. | Pack of 500 |
| 17737877 | 11 x 2 in. | 22 oz. | Pack of 500 |
| 17757877 | 12 x 2 in. | 24 oz. | Pack of 250 |
| 17767877 | 13 x 2 in. | 26 oz. | Pack of 500 |
| 17777877 | 3 x 3 in. | 9 oz. | Pack of 500 |
| 17787877 | 5 x 3 in. | 15 oz. | Pack of 500 |
| 17797877 | 6 x 3 in. | 18 oz. | Pack of 500 |
| 17780368 | 8 x 3 in. | 24 oz. | Pack of 500 |
| 17707887 | 9 x 3 in. | 27 oz. | Pack of 500 |
| 17717887 | 10 x 3 in. | 30 oz. | Pack of 250 |
| 17727887 | 12 x 3 in. | 36 oz. | Pack of 500 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
This item is not returnable.
View return policy
Product Code.
17770368
Supplier
Keystone Cleanroom Products
Supplier No.
BGT2A0207D
-
3125.00 €
2049.78 € / Pack of 500
Save 1075.22 €
34% Off
In Stock
Log in to see stock.
Log in to see stock.
Add to basket
2049.77 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Sterilization Method | Steam |
| Temperature Range (English) | <250°F |
| Temperature Range (Metric) | <125°C |
| Dimensions (L x W) | 7 x 2 in. |
| Length (English) | 7 in. |
| Width (English) | 2 in. |
| Product Type | Autoclave Bag |
| Capacity (English) | 14 oz. |
| Capacity (Metric) | 414 mL |
| Length (Metric) | 18 cm |
| Width (Metric) | 5 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?