missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Unimax 1010

Product Code. 10429692 Shop All Heidolph Instruments Products
Change view
Click to view available options
Orbit:
10 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit Unit Size
10429692 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10429692 Supplier Heidolph™ Supplier No. 5431231000
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Unimax 1010 is a medium sized lab shaker and accepts load capacities of 5 kg that is ideal in science, research, and other laboratory environments.

  • Shaker Heidolph Unimax 1010 platform size 290w x 258d mm, max speed 500rpm, max load 5kg, orbit 10mm, orbital shaking, includes timer and platform
  • The Unimax 1010 is a medium sized lab shaker and accepts load capacities of 5 kg
  • The shaking orbit of 10 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
  • Set and continuously adjust the variable speed on the digital display from 30 to 500 rpm
  • This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65° C
  • An digital process timer allows for unattended operation and can be set from 1 to 999 minutes
TRUSTED_SUSTAINABILITY

Specifications

Orbit 10 mm
Load Bearing Capacity (Metric) 5 kg
Speed Range 30 to 500 rpm
Product Type Shaker
Model Unimax 1010
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.