missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Stickmax Universal Adhesive Mat

Product Code. 10567655 Shop All IKA Products
Change view
Click to view available options
Dimensions (L x W):
200 x 200 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10567655 200 x 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10567655 Supplier IKA™ Supplier No. 0003920000
  • ONLINE EXCLUSIVE PRICE
    77.35 €
    69.00 € / Pack of 1
    Save 8.35 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adheres to shaker plates for frequently changing vessel types and sizes. IKA™ Stickmax Universal Adhesive Mat provides side tilting movement for easy vessel removal. Suitable for disinfection.

Universal adhesive mat for shakers. Ideal for frequently changing vessel types and sizes
  • Self-adhesive
  • Vessels can be easily removed thanks to side tilting movement
  • Suitable for disinfection
  • Dimensions (W x D): 200 x 200 mm
  • Permissible ambient temperature: 5- 80 °C
  • Max. speed: 300 rpm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adhesive Mat
Dimensions (L x W) 200 x 200 mm
Length (Metric) 200 mm
Width (Metric) 200 mm
For Use With (Application) Frequently changing vessel types and sizes
For Use With (Equipment) Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.