missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Digital Universal Shaker SM30 B

Product Code. 10489302
Change view
Click to view available options
Speed Range:
15 to 300 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
10489302 15 to 300 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10489302 Supplier Edmund Bühler GmbH™ Supplier No. 6102 000
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Works with a horizontal shaking motion. Edmund Bühler GmbH™ SM30 B Digital Horizontal Universal Shaker is ideally suited for high loads up to 30kg and for mixing difficult media. The wide choice of rack systems ensures optimal fastening of different vessels.

  • Ideal for mixing heavy loads or mixing difficult medium
  • Offers a wide range of rack systems to ensure optimal fastening of different vessels.
  • Reciprocating (horizontal) motion
  • Shaking speed: 15 to 300rpm
  • Stroke: 30mm
  • Runtime: programmable/continuous
  • Maximum Load: 30kg
  • Platform dimensions: 560 x 400mm

Specifications

Orbit 30 mm
Load Bearing Capacity (Metric) 30 kg
Speed Range 15 to 300 rpm
Voltage 230 V
Temperature Range (Metric) 5°C to 50°C
Height (Metric) 160 mm
Length (Metric) 610 mm
Width (Metric) 680 mm
Shipping Weight (Metric) 45 kg
Controller Type Programmable control
Model SM 30 B Horizontal Shaker
Display Digital
For Use With (Application) High loads, continuous operation, mixing of difficult media
Platform Style Reciprocating (horizontal)
Timer Range Programmable/continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.