missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Untreated Capillary

Product Code. 10266271 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
1 m
10 m
25 m
Diameter (Metric) Inner:
0.025 mm
0.05 mm
0.075 mm
0.1 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
Pack of 10
Pack of 3
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10266271 25 m 0.25 mm Each
10052961 10 m 0.25 mm Pack of 10
10765932 10 m 0.2 mm Each
10641492 25 m 0.2 mm Each
10226611 10 m 0.32 mm Each
10678611 25 m 0.32 mm Each
10688611 10 m 0.53 mm Pack of 10
10398011 25 m 0.53 mm Each
10348541 10 m 0.025 mm Each
10600113 10 m 0.05 mm Each
10236321 1 m 0.05 mm Pack of 3
10328401 10 m 0.075 mm Each
10318401 1 m 0.075 mm Pack of 3
10115181 10 m 0.1 mm Each
10388491 1 m 0.1 mm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10266271 Supplier Macherey-Nagel™ Supplier No. 723101.25
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type Untreated Capillary
Diameter (Metric) Inner 0.25 mm
For Use With (Application) Preparation of Capillary Columns Analysis, Preparation of Capillary Columns, LC
Length (Metric) 25 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.