missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ USB Dithiothreitol (DTT), 0.1M Solution

Product Code. 15846582
Change view
Click to view available options
Quantity:
5 mL
Unit Size:
5mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15846582 5 mL 5mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15846582 Supplier Thermo Scientific™ Supplier No. 707265ML
Limited-Time Offers on Selected Molecular Biology Essentials
Use promo code 27945
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Solution is 0.2 μm filtered and dispensed into vials.

Product Specifications

MB Grade

Form: 0.1M solution of USB Dithiothreitol (DTT) in high purity dH2O. Solution is 0.2 μm filtered and dispensed into vials.

Containment Testing:

  • DNase(endo): Passes test
  • DNase(exo): Passes test
  • Rnase: Passes test
TRUSTED_SUSTAINABILITY

Specifications

Quantity 5 mL

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.