missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Utility Trays for Shaker Platforms

Product Code. 11861331 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W):
22.9 x 45.7 cm
353 x 272 mm
425 x 209 mm
45.7 x 45.7 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11861331 22.9 x 45.7 cm Each
11871331 45.7 x 45.7 cm Each
17851885 425 x 209 mm Each
17831905 353 x 272 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11861331 Supplier Thermo Scientific™ Supplier No. 236026
  • ONLINE EXCLUSIVE PRICE
    214.00 €
    206.00 € / Pack of 1
    Save 8.00 €
    3% Off
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use these utility trays with 0.5 in. rubber mats with Thermo Scientific™ shakers.

Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.

Thermo Scientific™ utility trays for Shaker platforms have a 0.5 rubber mat to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Tray
Dimensions (L x W) 22.9 x 45.7 cm
Description Utility tray for 9 x 18 in. tray
For Use With (Equipment) MaxQ HP 416, 420, 430, 435, 436, 480, 481
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.