Learn More
Grant Instruments™ PS-3D Variable Speed, Fixed-Angle 3D Rotator
Provides a smooth 3D orbital motion for mixing in tubes, culture flasks, dishes and boxes over the speed range 5 to 60 rpm. Grant Bio™ PS-3D Variable Speed, Fixed-Angle 3D Rotator is small but highly functional, with a low profile and small footprint, fitting neatly into the smallest workspace.
Brand: Grant Instruments™ PS-3D
Code : NEW
Additional Details : Weight : 1.20000kg
Description
- Simple speed adjustment - from 5 to 60 rpm
- Robust drive mechanism provides enhanced reliability - capable of 7 days continuous operation 215 x 215mm platform accommodates most commonly used vessels.
- Fixed 7° tilt angle
- Loads up to 1 kg
- The gentle movement is ideal for staining gels without destroying the gel edges, or for keeping fragile tissue intact during incubations.
- Smooth, reliable, extremely quiet motor; low power consumption
- Smooth, non-slip mat supplied as standard - prevents vessels from slipping
- Compact, sturdy construction with a low profile and small footprint - fits neatly into the smallest workspace.
- Low voltage power supply provides for safe cold room operation and low energy consumption.
- Ambient operation temperature range +4°C to 40°C
Specifications
7° | |
120/230 V | |
210 x 210 mm | |
235 mm |
5 to 60 rpm | |
4°C to 40°C | |
235 mm | |
PS-3D |