missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ Over-visor Frame, M-961

Product Code. 17287640 Shop All 3M Products
Change view
Click to view available options
0.306 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17287640 0.306 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17287640 Supplier 3M™ Supplier No. 7100099910
  • ONLINE EXCLUSIVE PRICE
    166.00 €
    116.71 € / Pack of 1
    Save 49.29 €
    29% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Carrier frame to fit 3M™ Versaflo™ Over-visor M-967 and 3M™ Versaflo™ radiant heat covers for 3M™ Versaflo™ M-Series Helmets.

  • Carrier frame to fit over-visor and radiant heat covers to M-Series helmets
  • Designed specifically for use with M-Series helmets
  • Made from aluminum
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Length (Metric) 0.306 m
Width (Metric) 0.195 m
Height (Metric) 0.039 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.