missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ V-500E Regulators

Product Code. 11679698 Shop All 3M Products
Change view
Click to view available options
Model:
V-500
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
11679698 V-500 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11679698 Supplier 3M™ Supplier No. 7100005806

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance EN 14594 2A/2B and EN 14594 3A/3B Approved
Color Black
Flow Rate 170 to 305 L/min.
Flow Type Air flow
Includes Integrated silencer
Model V-500
Quantity 1 Ea.
Weight (Metric) 550 g
Product Type V-500E Regulator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.