missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Silicone Caps
Use these stoppers for biology, microbiology and hematology, as well as food science, technical, medical and hospital apparatus. Versilic™ Silicone Caps are particularly suited for all types of tissue culture work.
80.65 € - 825.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Silicone |
Product Type | Silicone Stopper |
Quantity | 500 Pk. |
Temperature Range (Metric) | -70 to +250°C |
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
10214593
|
Saint Gobain Life Sciences
261020 |
10 mm |
270.00 €
Pack of 500 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11724638
|
Saint Gobain Life Sciences
261016 |
9 mm |
222.00 €
Pack of 500 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11714638
|
Saint Gobain Life Sciences
261014 |
6 mm |
825.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
11714778
|
Saint Gobain Life Sciences
263107 |
94 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Biologically neutral and non-toxic silicone caps for closing tubes and flasks
- Odorless, tasteless, non-adherent and resistant to aging
- Nontoxic, biologically neutral
- FDA/BGA approved
- For test tubes
- Easy to install
Specifications
Autoclavable | |
Silicone Stopper | |
-70 to +250°C |
Silicone | |
500 Pk. |