missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Vertical Desktop Autoclave

Product Code. 12138670
Change view
Click to view available options
Capacity (Metric):
12 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12138670 12 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12138670 Supplier JP Selecta™ Supplier No. 4001756
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Features microprocessor controlled systems.

  • AISI 304 stainless steel external case, top
  • Long life heater control
  • Low corrosion
  • High temperature resistance
  • Automatic atmospheric purge
  • Safety device to prevent lid opening

Specifications

Depth (Metric) Outside 38 cm
Capacity (Metric) 12 L
For Use With (Application) Sterilization of products
Height (Metric) Exterior 46 cm
Model Med 12
Product Type Desktop Autoclave
Temperature (Metric) 121°C to 134°C
Operating Pressure 1 to 2 bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.