missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ VFlex™ Particulate Respirators
Click to view available options
Size:
Regular
Small
Unit Size:
Pack of 50
Description
Effective respiratory protection for use in environments where workers will be exposed to airborne dust particles and non-volatile liquid particles.
- Tested to EN 149:2001+A1:2009 “Respiratory protective devices – Filtering half masks to protect against particles – Requirements, testing, marking”.
- CE approved to the Personal Protective Equipment Directive.
- V-shaped pleats flex with mouth movement for easier talking and expand to help ease of breathing.
- Embossed front panel helps the respirator to retain its shape.
- Available in 2 sizes: 9152S is for suggested for users with small faces. 9152 fits the majority of users.
- Flat-fold design provides convenient storage prior to use.
- Even headband strap pressure improves comfort on the neck, face and head with a secure feel
- Adjustable, embedded metal detectable noseclip helps provide a custom fit and secure seal.
- 3M™ Advanced Electret Filter Material gives effective filtration with low breathing resistance for consistent high quality performance.
Specifications
Specifications
| Certifications/Compliance | European Community Directive 89/686/EEC, CE |
| Design Type | Flat-fold |
| Disposable | Single-use |
| Filter Type | FFP2 NR D |
| Product Type | Particulate Respirator |
| Size | Small |
| With Exhalation Valve | No |
| For Use With (Application) | For use in concentrations of solid and non-volatile liquid particles |
| Latex Free | Yes |
| Model | 9152S Respirator |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction