missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reproducible results due to “Stabilized-Plane-Drive” (avoids tumbling of the grinding set)
- Variable speed 700 to 1,500 min.-1
- Extremely short grinding time
- Agate and tungsten carbide recognition for automatic speed reduction
- 10 SOPs can be stored
- No sample loss thanks to optimum O-ring seal
- Wide range of materials for contamination free grinding
- Noise-insulated grinding chamber
- New quick-action grinding set clamping device for convenient and safe tightening
- Safety interlock
- Easy one-button operation with colored graphics display
- New carry handle
- Heavy grinding sets can be inserted closer to the user’s body and slid into the machine
Specifications
Specifications
| Product Type | Vibratory Disc Mill |
| Dimensions (L x W x H) | 780 x 836 x 1220 mm |
| Display Type | Colored graphics display |
| For Use With (Application) | Size reduction, mixing, triturating |
| IP Rating | IP40 |
| Material | Hardened Steel, Tungsten Carbide, Agate, Zirconium Oxide, Steel 1.1740 |
| Speed | 700 to 1500 min.-1 |
| Weight (Metric) | ∼ 210 kg (without grinding set) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?