missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Continuous Tape for Portable Printers

Vinyl continuous tape for portable label printers is repositionable with a gloss finish.

Brand:  Brady™ 152246

36.17 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28009" to get your promotional price.


 View more versions of this product

Product Code. 17633215

  • ONLINE EXCLUSIVE PRICE
    40.70 €
    36.18 € / Pack of 1
    Save 4.52 €
    11% Off
View all promotions
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

M21 Series Repositionable Vinyl Labels for Brady™ M210 and M211 Portable Label Printers comes as a continuous tape, ready to be used for label printing.
  • Suitable for low temperatures, such as freezers
Specifications

Specifications

Not Autoclavable
Repositionable
Gloss
Vinyl
Tape Cartridge
Component and Equipment Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking
1
-40°C to +82°C
0.13 mm
21 ft.
0.5 in.
M21-500-581-WT
2011/65/EU and 2015/863
Black on White
Continuous
Thermal Transfer
Non-sterile
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
-40°F to 180°F
0.005 in
12.70 mm (W)
6.4 m
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-12-31
Stock Up and Save Up to 60%
Promo Code: 28009
Save on more than 3,000 lab essentials.

Applying Promo and Adding

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.