missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Continuous Tape for Portable Printers
Vinyl continuous tape for portable label printers is repositionable with a gloss finish.
36.18 € - 42.19 €
Specifications
| Product Type | Tape Cartridge |
|---|---|
| Color | Black on White |
| For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
|
17633215
|
Brady™
152246 |
12.7 mm |
40.70 € 36.18 € / Pack of 1 Save 4.52 € 11% Off |
In Stock
Log in to see stock. |
|||||
|
17643215
|
Brady™
152247 |
19 mm |
61.10 € 42.19 € / Pack of 1 Save 18.91 € 30% Off |
In Stock
Log in to see stock. |
|||||
Description
M21 Series Repositionable Vinyl Labels for Brady™ M210 and M211 Portable Label Printers comes as a continuous tape, ready to be used for label printing.- Suitable for low temperatures, such as freezers
Specifications
| Tape Cartridge | |
| Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
| Thermal Transfer | |
| 6.4 m | |
| 0.13 mm | |
| Not Autoclavable | |
| Continuous | |
| -40°C to +82°C | |
| Component and Equipment Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking |
| Black on White | |
| Vinyl | |
| 21 ft. | |
| 0.005 in | |
| Repositionable | |
| Non-sterile | |
| -40°F to 180°F | |
| 2011/65/EU and 2015/863 | |
| 1 |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.