Learn More
Brady™ Vinyl Continuous Tape for Portable Printers
Vinyl continuous tape for portable label printers is repositionable with a gloss finish.
Brand: Brady™ 152247
42.18 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28009" to get your promotional price.
Description
M21 Series Repositionable Vinyl Labels for Brady™ M210 and M211 Portable Label Printers comes as a continuous tape, ready to be used for label printing.- Suitable for low temperatures, such as freezers
Specifications
| Not Autoclavable | |
| Repositionable | |
| Gloss | |
| Vinyl | |
| Tape Cartridge | |
| Component and Equipment Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking | |
| 1 | |
| -40°C to +82°C | |
| 0.13 mm | |
| 21 ft. | |
| 0.75 in. | |
| M21-750-581-WT |
| 2011/65/EU and 2015/863 | |
| Black on White | |
| Continuous | |
| Thermal Transfer | |
| Non-sterile | |
| Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
| -40°F to 180°F | |
| 0.005 in | |
| 19.05 mm (W) | |
| 6.4 m | |
| 19 mm |
Promotions
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.