missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Vito (Frontier 114) Safety Shoes
The executive safety shoe that's made with the same care and attention to detail associated with high end luxury shoes. Brazilian 2-tone full grain leather combined with nubuck adds to the stylish look.
206.00 € - 234.00 €
Especificaciones
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Vito (Frontier 114) |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Código de producto | Marca | Size | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Size | Precio | Cantidad y disponibilidad | |||||
15928191
|
Emma Safety Footwear
MM11409039 |
39 |
208.82 €
1 pair |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15809324
|
Emma Safety Footwear
MM11409040 |
40 |
206.00 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
15938191
|
Emma Safety Footwear
MM11409041 |
41 |
208.82 €
1 pair |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15875771
|
Emma Safety Footwear
MM11409042 |
42 |
210.00 €
1 pair |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15885771
|
Emma Safety Footwear
MM11409043 |
43 |
210.00 €
1 pair |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15845177
|
Emma Safety Footwear
MM11409045 |
45 |
234.00 €
1 pair |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15948191
|
Emma Safety Footwear
MM11409046 |
46 |
208.82 €
1 pair |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
15958191
|
Emma Safety Footwear
MM11409047 |
47 |
208.82 €
1 pair |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15968191
|
Emma Safety Footwear
MM11409048 |
48 |
208.82 €
1 pair |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Descripción
- S3-Safety shoe with sole plate for wet work
- Thermoplastic Polyurethane (TPU) Outsole
- Full grain leather construction
- ESD certified
- Chrome-free lining
- Sanitized
Especificaciones
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Vito (Frontier 114) | |
Leather, Nubuck |