missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Buhler VKS 75 A Control Multi-Flask Shaker
Click to view available options
Speed Range:
20 to 200 rpm
Unit Size:
Each
Description
- 26mm stroke with timer 1min to 30 h 230V 50-60Hz
- Orbital platform shakers
- Big heavy-duty shaker VKS 75 A control with digital display and programmable control
- Has an orbital shaking motion, a speed range of 30 – 200 rpm and a
- stroke of 26 mm
- The VKS 75 A control is ideally suited for high loads up to 75 kg. (floor installation only!)
Specifications
Specifications
| Speed Range | 20 to 200 rpm |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Temperature Range (Metric) | 5°C to 50°C |
| Product Type | Multi-Flask Shaker |
| Frequency | 50/60 Hz |
| Depth (Metric) | 835 mm |
| Height (Metric) | 250 mm |
| Width (Metric) | 1050 mm |
| Weight (Metric) | 110 kg |
| Model | VKS 75 A Control |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction